Skip Content
BREAKER BAR,3/4 DR,40 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER BAR,3/4 DR,40 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TZE8
  • Mfr. Model # 5TZE8
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Features Flexible Head Allows for Use in Multiple Angles
  • Item Breaker Bar
  • Drive Size 3/4"
  • Finish Polished Chrome
  • Overall Length 40"
  • Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list