Skip Content
BREAKER ASSY,45 LB 1-1/8X6 DMP HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER ASSY,45 LB 1-1/8X6 DMP HDL

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEHPB45-1AVS
  • Mfr. Model # HPB45-1AVS
  • UNSPSC # 27121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Product Details

Hydraulic concrete breaker. 1 1/8 x 6 inches tool shank size. Blow energy 63 ft-lb, Blows per min. 2160, Oil flow 5-8 gpm, Length 28.5 inches, Operating pressure 1500-1800 psi, Open-center hydraulic system, Pressure and return ports 1/2 inch BSP.

Technical Specs

  • Length 28.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list