Skip Content
BREAKER 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDJGL36175
  • Mfr. Model # JGL36175
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Depth 3-7/16"
  • Height 7-1/2"
  • For Use With -
  • Item Circuit Breaker
  • Number of Poles 3
  • Phase 3
  • Frame Size 250A/JG
  • Width 4-1/8"
  • Low Amp Trip Setting 875
  • High Amp Trip Setting 1,750
  • Mounting Free Standing
  • Phase Connection ABC
  • Series JG
  • Terminal Connection Line/Load Lug
  • Circuit Breaker Type Standard
  • Amps 175
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Instantaneous Trip Adjustable
  • Min. Wire Size 1/0
  • Max. Wire Size 4/0
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List