Skip Content
BREAKER 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDJDL36200
  • Mfr. Model # JDL36200
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • For Use With -
  • Phase 3
  • Item Circuit Breaker
  • Height 7-1/2"
  • Number of Poles 3
  • Depth 3-7/16"
  • Width 4-1/8"
  • Low Amp Trip Setting 1,000
  • Phase Connection ABC
  • Frame Size 250A/JD
  • High Amp Trip Setting 2,000
  • Max. AIR Rating 14 kA
  • Mounting Free Standing
  • Series JD
  • Terminal Connection Line/Load Lug
  • Circuit Breaker Type Standard
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Instantaneous Trip Adjustable
  • Amps 200
  • Min. Wire Size 3/0
  • Max. Wire Size 350 kcmil
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list