Skip Content
BREAKER 60 AMP 2P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER 60 AMP 2P

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO260
  • Mfr. Model # QO260
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1296
  • Shipping Weight 0.6 lbs

Product Details

QO circuit breaker, 10,000 amps interrupting rating, 2 poles, 60 amps.

Technical Specs

  • Number of Poles 2
  • Max. Wire Size 2
  • Amps 60 A
  • Min. Wire Size 8
  • Depth 2.91"
  • For Use With QO Load Centers
  • Item Circuit Breakers
  • Length 3.00"
  • Width 1.50"
  • Max. AIR Rating 10 kA
  • Terminal Connection Box Lug
  • Series QO
  • Standards UL Listed, CSA Certified, HACR
  • Circuit Breaker Type 2 - Pole
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list