Skip Content
BREAKER 45A 2P QO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER 45A 2P QO

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO245
  • Mfr. Model # QO245
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

QO circuit breaker, 10,000 amps interrupting rating, 2 poles, 45 amps.

Technical Specs

  • Depth 2.91"
  • For Use With QO Load Centers and NQOD Panelboards
  • Length 3.00"
  • Item Plug In Circuit Breaker
  • Number of Poles 2
  • Series QO
  • Width 1.50"
  • Max. AIR Rating 10 kA
  • Terminal Connection Box Lug
  • Circuit Breaker Type Standard
  • Amps 45
  • Standards UL Listed, CSA Certified
  • Min. Wire Size 8 AWG
  • Max. Wire Size 2 AWG
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list