Skip Content
BREAKER 40 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER 40 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHGL36040
  • Mfr. Model # HGL36040
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • For Use With -
  • Depth 3-7/16"
  • Item Circuit Breaker
  • Phase 3
  • Number of Poles 3
  • Width 4-1/8"
  • Height 6-13/32"
  • Low Amp Trip Setting 400
  • Frame Size 60A/HG
  • Mounting Free Standing
  • Phase Connection ABC
  • Terminal Connection Line/Load Lug
  • High Amp Trip Setting 850
  • Series HG
  • Circuit Breaker Type Standard
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Amps 40
  • Instantaneous Trip Fixed
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic
  • AC Voltage Rating 600 VAC
  • Min. Wire Size 14
  • Max. Wire Size 3/0

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List