Skip Content
BREAKER 30 AMP 2P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER 30 AMP 2P

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO230
  • Mfr. Model # QO230
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1296
  • Shipping Weight 0.5 lbs

Product Details

QO circuit breaker, 10,000 amps interrupting rating, 2 poles, 30 amps.

Technical Specs

  • Number of Poles 2
  • Amps 30 A
  • Min. Wire Size 14
  • Max. Wire Size 8
  • Depth 2.91"
  • For Use With QO Load Centers
  • Item Circuit Breakers
  • Length 3.00"
  • Terminal Connection Screw Clamp
  • Width 1.50"
  • Max. AIR Rating 10 kA
  • Series QO
  • Circuit Breaker Type 2 - Pole
  • Standards UL Listed, CSA Certified, HACR
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list