Skip Content
BREAKER 3 POLE 60AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER 3 POLE 60AMP

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHGL36060
  • Mfr. Model # HGL36060
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Depth 3-7/16"
  • For Use With -
  • Item Circuit Breaker
  • Number of Poles 3
  • Height 6-13/32"
  • Width 4-1/8"
  • Frame Size 60A/HG
  • Phase 3
  • High Amp Trip Setting 1,450
  • Phase Connection ABC
  • Mounting Free Standing
  • Low Amp Trip Setting 800
  • Terminal Connection Line/Load Lug
  • Circuit Breaker Type Standard
  • Series HG
  • Amps 60
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Max. Wire Size 3/0
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list