BREAKER 25A 3P QO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BREAKER 25A 3P QO

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO325
  • Mfr. Model # QO325
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Number of Poles 3
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • Circuit Breaker Type Standard
  • Standards UL, CSA
  • Amps 25
  • Terminal Connection Screw Clamp
  • Depth 2.91"
  • Length 3.00"
  • Width 2.25"
  • Series QO
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • DC Voltage Rating 48 VDC
  • AC Voltage Rating 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list