Skip Content
BREAKER 25A 1P QO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER 25A 1P QO

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO125
  • Mfr. Model # QO125
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1296
  • Shipping Weight 0.26 lbs

Product Details

Qo 25A circuit breaker 1 pole plug on.

Technical Specs

  • Number of Poles 1
  • Min. Wire Size 14
  • Amps 25
  • Max. Wire Size 8
  • Depth 2.91"
  • Length 3.00"
  • For Use With QO Load Centers and NQOD Panelboards
  • Item Plug In Circuit Breaker
  • Width 0.75"
  • Max. AIR Rating 10 kA
  • Series QO
  • Standards UL Listed, CSA Certified
  • Circuit Breaker Type Standard
  • Terminal Connection Screw Clamp
  • DC Voltage Rating 48 VDC
  • AC Voltage Rating 120/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list