Skip Content
BREAKER 20A 2P QO GFI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER 20A 2P QO GFI

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO220GFI
  • Mfr. Model # QO220GFI
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1296
  • Shipping Weight 0.94 lbs

Product Details

QO circuit breaker, GFI type, 10,000 amps interrupting rating, 2 poles, 20 amps.

Technical Specs

  • Depth 2.91"
  • For Use With QO Load Centers and NQOD Panelboards
  • Item Plug In Circuit Breaker
  • Number of Poles 2
  • Length 3.00"
  • Width 1.5"
  • Series QO
  • Terminal Connection Screw Clamp
  • Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5 mA)
  • Min. Wire Size 14
  • Standards UL, CSA
  • Amps 20
  • Max. Wire Size 8
  • Max. AIR Rating 10 kA
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list