Skip Content
BREAKER 20 AMP 2P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER 20 AMP 2P

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO220
  • Mfr. Model # QO220
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1296
  • Shipping Weight 0.5 lbs

Product Details

QO circuit breaker, 10,000 amps interrupting rating, 2 poles, 20 amps.

Technical Specs

  • Number of Poles 2
  • Amps 20 A
  • Min. Wire Size 14
  • Max. Wire Size 8
  • Depth 2.91"
  • Length 3.00"
  • Item Circuit Breakers
  • For Use With QO Load Centers
  • Width 1.50"
  • Max. AIR Rating 10 kA
  • Series QO
  • Terminal Connection Screw Clamp
  • Standards UL Listed, CSA Certified, HACR
  • Circuit Breaker Type 2 - Pole
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list