Skip Content
BREAKER 15 AMP 2 POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER 15 AMP 2 POLE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO215
  • Mfr. Model # QO215
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1296
  • Shipping Weight 0.5 lbs

Product Details

QO circuit breaker, 10,000 amps interrupting rating, 2 poles, 15 amps.

Technical Specs

  • Number of Poles 2
  • Amps 15 A
  • Max. Wire Size 8
  • Min. Wire Size 14
  • Item Circuit Breakers
  • Depth 2.91"
  • For Use With QO Load Centers
  • Length 3.00"
  • Width 1.50"
  • Max. AIR Rating 10 kA
  • Series QO
  • Circuit Breaker Type 2 - Pole
  • Terminal Connection Screw Clamp
  • Standards UL Listed, CSA Certified, HACR
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list