BREAKER 15 AMP 1POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BREAKER 15 AMP 1POLE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO115
  • Mfr. Model # QO115
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1296
  • Shipping Weight 0.28 lbs

Product Details

QO circuit breaker, 10,000 amps interrupting rating, 1 pole, 15 amps.

Technical Specs

  • Number of Poles 1
  • Min. Wire Size Multiple Range
  • Max. Wire Size Multiple Range
  • Amps 15 A
  • Depth 2.91"
  • Length 3.00"
  • Item Circuit Breakers
  • For Use With QO Load Centers
  • Width 0.75"
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Series QO
  • Standards UL Listed, CSA Certified, HACR
  • Circuit Breaker Type 1 - Pole
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list