BREAKER 125A 2P QO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BREAKER 125A 2P QO

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO2125
  • Mfr. Model # QO2125
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Item Circuit Breaker
  • Number of Poles 2
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • Standards UL, CSA
  • Circuit Breaker Type Standard
  • Amps 125
  • Length 3.50"
  • Depth 2.91"
  • Series QO
  • Width 1.50"
  • Min. Wire Size 4 AWG
  • AC Voltage Rating 120/240 VAC
  • Max. Wire Size 2/0 AWG
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list