Skip Content
BREAK AWAY VALVE 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAK AWAY VALVE 2IN

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXBAV2
  • Mfr. Model # BAV2
  • UNSPSC # 31291413
  • CATALOGUE PAGE # 3263
  • Shipping Weight 5.8 lbs

Technical Specs

  • Application Fuel Transfer
  • Flow Rate 350 gpm
  • For Use With Refueling Equipment
  • Length 8-1/4"
  • Material Plated Steel
  • Outlet 2"
  • Inlet 2"
  • Standards cGMP
  • Max. Pressure 200 PSI
  • Diameter 3-3/16"
  • Item Break Away Valves
  • Type Break Away Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list