Skip Content
BREAD KNIFE,8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAD KNIFE,8 IN

MERCER CUTLERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AKK2
  • Mfr. Model # 6AKK2
  • UNSPSC # 52151702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Bread Knife
  • Length 8"
  • Handle Santoprene/Polypropylene
  • Blade Type Wavy Edge
  • Handle Colour Black
  • Blade Material Stamped High Carbon Stainless Steel
  • NSF Certified Yes
  • Finger Guard Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list