BRCKT SHELF 12X14 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRCKT SHELF 12X14 IN

GRAINGER APPROVED

Web Price : $4.92 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB73
  • Mfr. Model # 4PB73
  • UNSPSC # 31162501
  • CATALOGUE PAGE # 1110
  • Shipping Weight 0.34 lbs

Product Details

Grey enamel finish shelf bracket, size 12 inches x 14 inches.

Technical Specs

  • Item Utility Shelf Bracket
  • Colour Gray
  • Height (In.) 12"
  • Length (In.) 14"
  • Load Capacity (Lb.) 50
  • Package Quantity 1
  • Size (In.) 12" x 14"
  • Type Utility
  • Hardware Not Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list