Skip Content
BRCKT HANDRAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRCKT HANDRAIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4JH01
  • Mfr. Model # 4JH01
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Mounting Hardware
  • Finish Brass
  • Height (In.) 2-1/4
  • Width (In.) 1-3/8
  • Item Handrail Bracket
  • Base-Rail Center Clearance (In.) 2 7/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list