Skip Content
BRAZING ROD FLUX COATED 2.4MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAZING ROD FLUX COATED 2.4MM

EUTECTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EUTAGISPBRAZE24
  • Mfr. Model # AGISPBRAZE24
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.014 lbs

Technical Specs

  • Application Brazing
  • Dia. (In.) 3/32
  • Length (In.) 20
  • Item Brazing Rod
  • Material Copper-Zinc
  • Container Tube (16 Pieces)
  • Tensile Strength (PSI) 70,000
  • Brazing Range (F) 1,580 - 1,640

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list