Skip Content
BRAZED TOOL BIT,LT,6 IN L,1/4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAZED TOOL BIT,LT,6 IN L,1/4 IN W

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D579
  • Mfr. Model # 18D579
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Zinc
  • Application Turning
  • Item Brazed Tool Bit
  • Style LT
  • Material Steel w/ Carbide Tip
  • Tolerance .000/-.010"
  • Overall Length 6"
  • Shank Height 1/4"
  • Cutting Direction Left Hand
  • Shank Width 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list