BRAZED TOOL BIT,CT,5 IN L,1/2 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAZED TOOL BIT,CT,5 IN L,1/2 IN W

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D425
  • Mfr. Model # 18D425
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Brazed Tool Bit
  • Material Steel w/ Carbide Tip
  • Application Turning
  • Finish Zinc
  • Style CT
  • Overall Length 5"
  • Tip Length 3/4"
  • Cutting Direction Right Hand
  • Shank Width 1/2"
  • Shank Height 1"
  • Tip Width 5/16"
  • Tip Thickness 1/8"
  • Max. Depth of Cut 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list