BRAZED TOOL BIT,AR,3.5 IN L,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAZED TOOL BIT,AR,3.5 IN L,1/2 IN

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D349
  • Mfr. Model # 18D349
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Turning
  • Item Brazed Tool Bit
  • Finish Zinc
  • Material Steel w/ Carbide Tip
  • Style AR
  • Overall Length 3-1/2"
  • Radius 1/32"
  • Tip Length 1/2"
  • Cutting Direction Right Hand
  • Tip Width 1/4"
  • Shank Height 1/2"
  • Shank Width 1/2"
  • Tip Thickness 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list