BRAZEAU VIGILANTE-WHT/SMK LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAZEAU VIGILANTE-WHT/SMK LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXB446V2
  • Mfr. Model # XB446V2
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2518
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Colour White
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Smoke
  • Frame Material Nylon
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Lens Material Polycarbonate
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Temple Colour White
  • Gender Unisex
  • Series Brazeau
  • Temple Style Soft TPR Temple Tips
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list