Skip Content
BRAZEAU VIGILANTE-BLK/SMK LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAZEAU VIGILANTE-BLK/SMK LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXB416V1
  • Mfr. Model # XB416V1
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2518
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Safety Glasses
  • Lens Colour Smoke
  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Frame Material Nylon
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Lens Material Polycarbonate
  • Gender Unisex
  • Temple Colour Black
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Series Brazeau
  • Temple Style Soft TPR Temple Tips
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list