BRAZEAU TRUE NORTH-WHT/ICE/POL SMK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAZEAU TRUE NORTH-WHT/ICE/POL SMK

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCTXB446T4
  • Mfr. Model # TXB446T4
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Lens Coating Scratch-Resistant
  • Lens Colour Smoke
  • Item Glasses
  • Series Brazeau True North
  • Frame Material Nylon
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Frame Colour White
  • Lens Material Polycarbonate
  • Temple Colour White, Red
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Gender Unisex
  • Frame Design Full, Wraparound
  • Foam Lined No
  • Temple Style Soft TPR Temple Tips
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list