Skip Content
BRAZEAU TRUE NORTH-BLK/GREY/POL SMK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAZEAU TRUE NORTH-BLK/GREY/POL SMK

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCTXB416T2
  • Mfr. Model # TXB416T2
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Frame Material Nylon
  • Series Brazeau True North
  • Lens Colour Smoke
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Item Glasses
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Gender Unisex
  • Temple Colour Black, Gray
  • Lens Material Polycarbonate
  • Frame Design Full, Wraparound
  • Foam Lined No
  • Temple Style Soft TPR Temple Tips
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list