Skip Content
BRAZEAU-FRST CAMO/SMK LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAZEAU-FRST CAMO/SMK LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXB416CF
  • Mfr. Model # XB416CF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Glasses
  • Frame Colour Camouflage
  • Lens Coating Scratch-Resistant
  • Lens Colour Smoke
  • Series Brazeau
  • Frame Material Nylon
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Lens Material Polycarbonate
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Temple Colour Camouflage
  • Frame Design Full, Wraparound
  • Foam Lined No
  • Gender Unisex
  • Temple Style Soft TPR Temple Tips
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list