Discontinued with Replacement
BRAWNY INDUSTRIALLIGHTWEIGHT HEF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRAWNY INDUSTRIALLIGHTWEIGHT HEF

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29318
  • Mfr. Model # 29318
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.9 lbs
Suggested Replacement Product
WIPER X50 POPUP BOX 1760SH/CS

Your Price: NA

Technical Specs

  • Sheet Size 9.1" x 16.7"
  • Item Wipers
  • Ply 1
  • For Use With Mfr. No. 50313
  • Material Hydroentangled Fiber
  • Number of Sheets 148

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list