Discontinued with Replacement
BRAWNY IND LIGHTWEIGHT HEF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BRAWNY IND LIGHTWEIGHT HEF

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29316
  • Mfr. Model # 29316
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.72 lbs
Compare
Suggested Replacement Product
WIPER X50 POPUP BOX 1760SH/CS

Web Price : $117.81 / CASE of 1760

Technical Specs

  • Item Wipers
  • Ply 1
  • Sheet Size 9.1" x 12.5"
  • Material Hydroentangled Fiber
  • Number of Sheets 200
  • Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list