BRAWNY IND AIRLAID GEN PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BRAWNY IND AIRLAID GEN PURPOSE

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29518
  • Mfr. Model # 29518
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.51 lbs

Technical Specs

  • Item Wipers
  • Ply 1
  • Sheet Size 9.2" x 12.4"
  • For Use With Mfr. No. 50313
  • Material Bonded Cellulose
  • Number of Sheets 128

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list