Skip Content
BRASS UNION,1/2 IN,FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS UNION,1/2 IN,FNPT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AYY5
  • Mfr. Model # 6AYY5
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1803
  • Shipping Weight 0.51 lbs

Product Details

NPT connections. For use in water, oil, natural gas, and steam applications. Meet SAE, ASME, and ASA standards. Maximum pressure: 1,200 PSI. Temperature range: -65 Degrees to 250 Degrees F.

Technical Specs

  • Temp. Range -65 Degrees F - 250 Degrees F
  • Item Union
  • Max. Pressure 1200 psi
  • Standards SAE, ASME, ASA
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list