Skip Content
BRASS TUBE X TUBE 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS TUBE X TUBE 3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22FT19
  • Mfr. Model # 22FT19
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Handle Type Lever
  • Temp. Range 0 Degrees F - 160 Degrees F
  • Item Ball Valve
  • Ball Material Brass
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Pipe Size 3/8"
  • Tube Size 3/8"
  • Stem Material Brass
  • Port Reduced
  • Max. Pressure 250 PSI WOG
  • Connection Type Tube x Tube
  • Valve Structure 1-Piece
  • Valve Basic Body Material Brass
  • Body Seal Material Nitrile
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list