Skip Content
BRASS SHORT NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS SHORT NUT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE41FS2
  • Mfr. Model # 41FS2
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Standards SAE J512 & J513
  • Item Flare Nut
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 1/8"
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Tube Fitting Material Brass
  • Fitting Connection Type Flare
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list