Skip Content
BRASS SHEET,0.032 X 4 X 10 IN,PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS SHEET,0.032 X 4 X 10 IN,PK 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWL8
  • Mfr. Model # 5MWL8
  • UNSPSC # 30102610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Finish Mill
  • Length 10"
  • Item Sheet Metal
  • Material Brass
  • Thickness 0.032"
  • Type General Purpose
  • Width 4"
  • Alloy Type 260
  • Standards ASTM B36
  • Temper HO2
  • Length Tolerance +/-0.032"
  • Typical Tensile Strength (PSI) -
  • Thickness Tolerance +/-0.002"
  • Typical Yield Strength (PSI) GL 9,000 - 13,000 PSI
  • Width Tolerance +/-0.005"
  • Typical Hardness -
  • Hardness Scale -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list