BRASS SHEET,0.005 X 4 X 10 IN,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS SHEET,0.005 X 4 X 10 IN,PK 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWL5
  • Mfr. Model # 5MWL5
  • UNSPSC # 30102610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Sheet Metal
  • Length 10"
  • Material Brass
  • Finish Mill
  • Width 4"
  • Type General Purpose
  • Thickness 0.005"
  • Typical Tensile Strength (PSI) -
  • Standards ASTM B36
  • Temper HO2
  • Alloy Type 260
  • Length Tolerance +/-0.032"
  • Thickness Tolerance +/-0.002"
  • Width Tolerance +/-0.005"
  • Typical Yield Strength (PSI) GL 9,000 - 13,000 PSI
  • Typical Hardness -
  • Hardness Scale -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list