Skip Content
BRASS ROLL,ALLOY 260,0.005 X12 WX30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS ROLL,ALLOY 260,0.005 X12 WX30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HCU4
  • Mfr. Model # 6HCU4
  • UNSPSC # 31282203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item Roll Stock
  • Finish Mill
  • Material Brass
  • Length 30"
  • Thickness 0.005"
  • Width 12"
  • Alloy Type 260
  • Length Tolerance +/- 0.032"
  • Thickness Tolerance +/- 0.001"
  • Width Tolerance +/- 0.020"
  • Temper Soft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list