BRASS PUNCH 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS PUNCH 3/4IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN4BP19
  • Mfr. Model # 4BP19
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 171
  • Shipping Weight 1.05 lbs

Product Details

Used where a softer punch is needed. Knurled handle for gripping easily. Chamfered head for safety. Length 8 inches. Tip size 3/4 inch.

Technical Specs

  • Application Use Where a Softer Punch is Needed
  • Item Hand Punch
  • Length (In.) 8"
  • Tip Size (In.) 3/4
  • Construction Brass
  • Characteristics Knurled Handle
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list