Skip Content
BRASS PUNCH 11-1/2IN X 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS PUNCH 11-1/2IN X 1-1/4IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN7BP29232
  • Mfr. Model # 7BP29232
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 171
  • Shipping Weight 4.35 lbs

Product Details

Used where a softer punch is needed. Knurled handle for gripping easily. Chamfered head for safety. Length 11-1/2 inches. Tip size 1-1/4 inch.

Technical Specs

  • Tip Size (In.) 1-1/4
  • Item Hand Punch
  • Length (In.) 11-1/2"
  • Application Where a Softer Punch is Needed
  • Construction Brass
  • Characteristics Knurled Handle
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list