BRASS MINI BALL VALVE TUBEXTUBE 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS MINI BALL VALVE TUBEXTUBE 1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22FT18
  • Mfr. Model # 22FT18
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Temp. Range 0 Degrees F - 160 Degrees F
  • Ball Material Brass
  • Body Material Brass
  • Pipe Size 1/4"
  • Body Style Inline
  • Seat Material PTFE
  • Stem Material Brass
  • Port Reduced
  • Valve Structure 1-Piece
  • Tube Size 1/4"
  • Connection Type Tube x Tube
  • Max. Pressure 250 PSI WOG
  • Valve Basic Body Material Brass
  • Body Seal Material Nitrile
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list