Skip Content
BRASS MINI BALL VALVE MNPTXTUBE 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS MINI BALL VALVE MNPTXTUBE 1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22FT14
  • Mfr. Model # 22FT14
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Ball Material Brass
  • Temp. Range 0 Degrees F - 160 Degrees F
  • Body Material Brass
  • Pipe Size 1/8"
  • Seat Material PTFE
  • Body Style Inline
  • Tube Size 1/4"
  • Stem Material Brass
  • Port Reduced
  • Connection Type MNPT x Tube
  • Valve Structure 1-Piece
  • Max. Pressure 250 PSI WOG
  • Valve Basic Body Material Brass
  • Body Seal Material Nitrile
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list