Skip Content
BRASS MINI BALL VALVE FNPT 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS MINI BALL VALVE FNPT 3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22FT12
  • Mfr. Model # 22FT12
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Handle Type Lever
  • Temp. Range 0 Degrees F - 160 Degrees F
  • Item Ball Valve
  • Ball Material Brass
  • Pipe Size 3/8"
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Stem Material Brass
  • Port Reduced
  • Max. Pressure 250 PSI WOG
  • Connection Type FNPT x FNPT
  • Valve Structure 1-Piece
  • Valve Basic Body Material Brass
  • Features Straight
  • Body Seal Material Nitrile
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list