!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRASS MINI BALL VALVE FNPT 3/8 IN

BRASS MINI BALL VALVE FNPT 3/8 IN

APPROVED VENDOR

BRASS MINI BALL VALVE FNPT 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRASS MINI BALL VALVE FNPT 3/8 IN

BRASS MINI BALL VALVE FNPT 3/8 IN

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM22FT05
  • Mfr. Model # 22FT05
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Ball Valve
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Reduced
  • Temp. Range 0 Degrees F - 160 Degrees F
  • Seat Material PTFE
  • Stem Material Brass
  • Features Open Center
  • Valve Basic Body Material Brass
  • Body Material Brass
  • Valve Structure 1-Piece
  • Connection Type FNPT x FNPT
  • Max. Pressure 250 PSI WOG
  • Ball Material Brass
  • Handle Type Lever
  • Body Seal Material Nitrile
  • Ball Valve Product Group Manual
  • Overall Length 2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list