Skip Content
BRASS MINI BALL VALVE FNPT 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS MINI BALL VALVE FNPT 1/8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22FR97
  • Mfr. Model # 22FR97
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Ball Material Brass
  • Body Material Brass
  • Temp. Range 0 Degrees F - 160 Degrees F
  • Body Style Angle
  • Pipe Size 1/8"
  • Stem Material Brass
  • Seat Material PTFE
  • Max. Pressure 250 PSI WOG
  • Port Reduced
  • Connection Type FNPT x FNPT
  • Valve Structure 1-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual
  • Body Seal Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list