BRASS MINI BALL VALVE FNPT 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS MINI BALL VALVE FNPT 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22FT13
  • Mfr. Model # 22FT13
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Ball Material Brass
  • Temp. Range 0 Degrees F - 160 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Stem Material Brass
  • Pipe Size 1/2"
  • Port Reduced
  • Connection Type FNPT x FNPT
  • Max. Pressure 250 PSI WOG
  • Valve Structure 1-Piece
  • Valve Basic Body Material Brass
  • Features Straight
  • Ball Valve Product Group Manual
  • Body Seal Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list