BRASS MALE RUN TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRASS MALE RUN TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE151F6-6
  • Mfr. Model # 151F6-6
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.265 lbs

Technical Specs

  • Item Male Run Tee
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Standards SAE J512 & J513
  • Tube Size 3/8"
  • Specific Fitting Shape Run Tee
  • Basic Fitting Shape Tee
  • Fitting Connection Type Flare
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list