BRASS MALE ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRASS MALE ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE169C3-4
  • Mfr. Model # 169C3-4
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.251 lbs

Technical Specs

  • Item Male Elbow
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 3/16"
  • Standards SAE J512
  • Fitting Connection Type Compression x MNPT
  • Max. Pressure 75 - 400 psi
  • Specific Fitting Shape 90 Degrees Elbow
  • Compression Thread Size 3/8/24
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Shape Elbow
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list