Skip Content
BRASS MALE CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRASS MALE CONNECTOR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE68C3-4
  • Mfr. Model # 68C3-4
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Male Connector
  • Hex Size 9/16"
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Tube Size 3/16"
  • Standards SAE J512
  • Max. Pressure 75 - 400 psi
  • Compression Thread Size 3/8/24
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Compression x MNPT
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list