BRASS MALE COMPRESSION FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRASS MALE COMPRESSION FITTING

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE68C10-6
  • Mfr. Model # 68C10-6
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Male Connector
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Hex Size 13/16"
  • Tube Size 5/8"
  • Standards SAE J512
  • Compression Thread Size 13/16-18
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Compression x MNPT
  • Max. Pressure 75 - 400 psi
  • Specific Fitting Shape Connector
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list